Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Straight pin with flat points DIN 7, steel plain (9 SMnPb 28 k or St 50 K), unhardened, tolerance class h8
Straight pin with flat points DIN 7, steel plain (9 SMnPb 28 k or St 50 K), unhardened, tolerance class h8 - 1
Straight pin with flat points DIN 7, steel plain (9 SMnPb 28 k or St 50 K), unhardened, tolerance class h8 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Straight pin with flat points DIN 7, steel plain (9 SMnPb 28 k or St 50 K), unhardened, tolerance class h8

See product details

Available in 2 versions
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
DIN 7 was withdrawn and superseded by DIN EN ISO 2338 (changes made to length definition and dome heights).