Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Sealing ring assortment 525 pieces in system case 4.4.1

For detailed information, other images and documents, please select individual articles from the following table.

Sealing ring assortment 525 pieces in system case 4.4.1

Aluminium
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
All washers in accordance with DIN 7603 are flat seals on static surfaces


They are used to seal static screw pipe connections



  • Aluminium rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance

  • Shape A = flat seal

  • Heat-resistant up to max. +300°C
Notice

The material to be used for producing sealing washers depends on the media present in the pipeline.


When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive.