Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
ORSY® 100 sealing ring assortment

For detailed information, other images and documents, please select individual articles from the following table.

ORSY® 100 sealing ring assortment

DIN 7603 shape A, vulcanised fibre, 1,170 pieces
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
All washers that comply with DIN 7603 are flat seals on static surfaces


Used to seal threaded connections on static pipes



Heat-resistant up to +120 °C



Assortment of 1,170 pieces


  • 100x sealing rings 5 x 9 x 1 mm

  • 100x sealing rings 6 x 10 x 1 mm

  • 100x sealing rings 8 x 12 x 1/8 x 14 x 1 mm

  • 100x sealing rings 10 x 14 x 1/10 x 16 x 1 mm

  • 100x sealing rings 12 x 16 x 1.5 mm

  • 70x sealing rings 12 x 19 x 1.5 mm

  • 50x sealing rings 14 x 18 x 1.5 mm

  • 50x sealing rings 16 x 22 x 1.5 mm

  • 50x sealing rings 18 x 24 x 1.5 mm

  • 50x sealing rings 20 x 26 x 1.5 mm

  • 50x sealing rings 22 x 27 x 1.5 mm

  • 40x sealing rings 14.2 x 24 x 1.5 mm

  • 30x sealing rings 24 x 30 x 2 mm

  • 30x sealing rings 26 x 32 x 2 mm

  • 25x sealing rings 28 x 34 x 2 mm

  • 25x sealing rings 30 x 36 x 2 mm
Notice

The material to be used for producing sealing washers depends on the media present in the pipe.



When using the sealing rings, you should be aware that the dimensions are specified in inner and outer diameter - if there is limited space, the inner diameter is decisive.