Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Cylindrical pin with female thread DIN 7979, steel plain, hardened, tolerance class m6
Cylindrical pin with female thread DIN 7979, steel plain, hardened, tolerance class m6 - 1
Cylindrical pin with female thread DIN 7979, steel plain, hardened, tolerance class m6 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cylindrical pin with female thread DIN 7979, steel plain, hardened, tolerance class m6

Shape D, steel 600 N/mm2, hardened to 60 ± 2 HRC

See product details

Available in 11 versions
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
DIN 7979 was withdrawn and superseded by DIN EN ISO 8735. (Some other nominal lengths changed)