Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hex head screw with thread up to head DIN 933, steel 8.8U, hot-dip galvanised (hdg)
Hex head screw with thread up to head DIN 933, steel 8.8U, hot-dip galvanised (hdg) - 1
Hex head screw with thread up to head DIN 933, steel 8.8U, hot-dip galvanised (hdg) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hex head screw with thread up to head DIN 933, steel 8.8U, hot-dip galvanised (hdg)

See product details

Available in 48 versions
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
  • Manufactured with undersized thread in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684).

  • The screws are ISO-compliant after hot-dip galvanisation.

  • The screws must not be used with nuts that have an oversized thread. This can create problems in the screwed joint and may cause the connection to fail.
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | width across flats changed for M10, M12, M14 and M22).