Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hexagon bolt with thread up to the head DIN 933, steel 12.9, plain
Hexagon bolt with thread up to the head DIN 933, steel 12.9, plain - 1
Hexagon bolt with thread up to the head DIN 933, steel 12.9, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with thread up to the head DIN 933, steel 12.9, plain

See product details

Available in 5 versions
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
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).