Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hexagon nut DIN 934, A2 stainless steel, plain
Hexagon nut DIN 934, A2 stainless steel, plain - 1
Hexagon nut DIN 934, A2 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut DIN 934, A2 stainless steel, plain

See product details

Available in 15 versions
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
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).