Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Slotted countersunk head screw DIN 963, A2 stainless steel, plain
Slotted countersunk head screw DIN 963, A2 stainless steel, plain - 1
Slotted countersunk head screw DIN 963, A2 stainless steel, plain - 2
Slotted countersunk head screw DIN 963, A2 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Slotted countersunk head screw DIN 963, A2 stainless steel, plain

See product details

Available in 6 versions
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
DIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø M10 removed).