For detailed information, other images and documents, please select individual articles from the following table.
High-profile nylon insert lock nut (non-metal insert) with fine thread DIN 982, 10 steel, yellow chromate zinc plated (A3C)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
DIN 982 has been withdrawn and replaced by ISO 10512. There is some limited similarity (threads M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16 mm, 18 mm and 21 mm | Standard thread included in ISO 7040 | Strength classes 5 and 12 were removed | ISO 10512 applies to the strength classes 6, 8, 10).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!