Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Round wire snap ring and snap ring groove DIN 9925, A2 stainless steel, for shafts
Round wire snap ring and snap ring groove DIN 9925, A2 stainless steel, for shafts - 1
Round wire snap ring and snap ring groove DIN 9925, A2 stainless steel, for shafts - 2

For detailed information, other images and documents, please select individual articles from the following table.

Round wire snap ring and snap ring groove DIN 9925, A2 stainless steel, for shafts

See product details

Available in 4 versions
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
DIN 9925 replaces DIN 7993 shape A. Dimensions and tolerances according to DIN 9925. As the stainless steel version is not regulated by standards, there are no generally valid values for the release speed of the snap rings. These may differ from the values specified in DIN 9925.