Diamond cutting disc MACROBLADE EVO
For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc MACROBLADE EVO
Latest generation Macroblade diamond cutting disc.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- For universal use with granite, basalt, porphyry, stoneware, quartzite, hard glass ceramics, flame-proof stone, clinker bricks, cement, steel-reinforced concrete, tiles etc.
- Extended segment height and increased diamond quality give the disc a longer service life
- Reinforced core for vibration-free cutting
- Laser-cut slots for noise reduction
- Special segment geometry enables fast cutting and excellent dust extraction
- Holes in the main blade cool the disc and extend the service life
- High cutting performance saves time
- High-performance disc for general applications
Instructions
- Do not exceed the specified maximum operating speed.
- Do not apply pressure to the disc during cutting. The angle grinder's own weight is sufficient.
- Install the cutting disc using the direction arrow on the angle grinder.
- Precise installation of the cutting disc on the angle grinder. Remove dust from the flange. = Long service life.
- Prevents vibration and lateral movement.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!