Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Diamond cutting disc CONSTRUCTION SITE
Diamond cutting disc CONSTRUCTION SITE - 1
Diamond cutting disc CONSTRUCTION SITE - 2

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc CONSTRUCTION SITE

The robust diamond cutting disc with high performance values

See product details

Available in 3 versions
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
  • Optimum cutting capacity with long service life

  • High break resistance

  • Meets the maximum safety requirements in accordance with the EN 12413 European standard

  • For use at construction site with changing materials
  • EN 12413 European standard