Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Digital calliper with plastic housing
Digital calliper with plastic housing - 1
Digital calliper with plastic housing - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Digital calliper with plastic housing

Calliper with digital display, ground and lapped measuring surfaces and locking screw

See product details

Available in 3 versions
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
  • Simple operation using three buttons: On/Off, switching between mm and inches and 0 button for zero setting

  • Robust housing with IP54 degree of protection - protection against dust and splash water

  • Ground and lapped measuring surfaces ensure precise and accurate measurements

  • Locking screw at the top for locking measurements

  • Flat depth gauge for precise depth measurements

  • Battery included