Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
DWM 350 digital protractor/level inclinometer
DWM 350 digital protractor/level inclinometer - 1
DWM 350 digital protractor/level inclinometer - 2
DWM 350 digital protractor/level inclinometer - 3

For detailed information, other images and documents, please select individual articles from the following table.

DWM 350 digital protractor/level inclinometer

Short digital protractor/level inclinometer with 2 vials and digital readout
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
No inaccurate measurements


  • Horizontal and vertical vials prevent placing at an incline


Easy to read


  • Large, easy-to-read digital display

  • Activatable backlight for use in low-light conditions


Easy handling


  • Reset function for zero-setting in any position

  • Hold function saves any measured value on the display, even when repositioning the protractor

  • The last value is displayed the next time the protractor is switched on

  • Simple switching from angle measurement to inclination measurement by pressing the power button twice (only for art. no. 071564193)


Long service life


  • Highly precise aluminium measuring jaws

  • Hard-wearing red powder coating


Ideal for tool cases


  • Small jaw length allows easy transport
Notice
  • Inclination measurement in % only for art. no. 071564193