For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Sealing lip around the nose
Tested with dolomite dust
The masks are protected against becoming blocked over an extended period. This leads to greater breathing comfort and reduced fatigue.
Free from latex, PVC and silicone
Skin-friendly material
Two universal elastic straps: Tacked
Malleable nose clip
In accordance with EN 149 + A1:2009
- For use against solid and liquid particles and aerosols
- Suitable for protection against contaminants with low-to-average toxicity in concentrations of up to ten times the occupational exposure limit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!