Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
TX double box-end wrench
TX double box-end wrench - 1
TX double box-end wrench - 2
TX double box-end wrench - 3

For detailed information, other images and documents, please select individual articles from the following table.

TX double box-end wrench

Straight short shape, for working in confined spaces

See product details

Available in 4 versions
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
Straight double box-end wrench for working in confined spaces


  • Thanks to its straight shape, short shank and slim heads, the double box-end wrench ensures efficient power transmission even in hard-to-reach places

  • The design saves time and effort

  • The heads are countersunk on both sides


Very high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome-plated finish for a secure grip even with oily hands

  • The box ends are also polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double box-end wrench reduces costs of replacement and storage