Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Metric double open-end wrench multi-piece assortment

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Metric double open-end wrench multi-piece assortment

ZEBRA® professional-quality tool as practical basic equipment for the workshop

See product details

Available in 4 versions
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
Practical multi-piece assortment with metric double open-end wrenches and wall-mounted holder


  • High-quality double open-end wrenches in multi-piece assortments

  • The practical plastic holder for wall mounting with screws keeps the double open-end wrenches clearly organised. This makes them ideal as basic workshop equipment


Ergonomic double open-end wrench for demanding work


  • The double open-end wrench with two widths across flats and 15° offset provides efficient power transmission to save time and effort The heads have a very strong design and can withstand even demanding work


Extremely high quality for a long service life


  • The double open-end wrench complies with DIN 3110/ISO 1085

  • With proven chrome-vanadium steel

  • The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a service life far longer than average