Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Drive-in anchor WSL-ED
Drive-in anchor WSL-ED - 1
Drive-in anchor WSL-ED - 2
Drive-in anchor WSL-ED - 3
Drive-in anchor WSL-ED - 4
Drive-in anchor WSL-ED - 5

For detailed information, other images and documents, please select individual articles from the following table.

Drive-in anchor WSL-ED

Female thread anchor with metric thread for anchoring in concrete. Galvanised steel in sizes M6-M16

See product details

Available in 6 versions
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
  • Small drill hole depth

  • High load-bearing capacities

  • Quicker and easier installation

  • Immediate load-bearing capacity – no need to wait

  • Attached part can easily be removed at any time

  • The attached part can be anchored with a fastening screw or a threaded rod