Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hexagonal bolt with flange EN 1665, blue passivated zinc plated 8.8 steel (A2K)
Hexagonal bolt with flange EN 1665, blue passivated zinc plated 8.8 steel (A2K) - 1
Hexagonal bolt with flange EN 1665, blue passivated zinc plated 8.8 steel (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with flange EN 1665, blue passivated zinc plated 8.8 steel (A2K)

See product details

Available in 4 versions
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
ISO EN 1665 replaces DIN 6921 | There is some limited similarity | Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed.