For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Random orbital sander ETS 150-E TWIN diameter 150 mm abrasive disc
There's no need to use two machines:
- Coarse sanding with 6.2 mm stroke
- Fine sanding with 2.8 mm stroke
(Art. no. 0702 129 0)
+ 300 x car dry abrasive paper Red Perfect®
- 100 pieces Grain size 80
- 100 pieces Grain size 120
- 100 pieces Grain size 240
- 150 mm diameter, 21 holes
(Art. no. 0581 353 ...)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!