Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Ear defenders
Ear defenders - 1
Ear defenders - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ear defenders

For helmet mounting on Hard hat SH 2000-S or Electrician's helmet SH-E 2000-S
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
Simple fitting and removal


  • The magnetic fastenings enable easy attachment of the hearing protection device to the helmet


Not conductive


  • Due to the plastic housing, the hearing protection device is non-conductive and can therefore also be used in combination with the Electrician's helmet SH-E 2000-S
Notice

The hearing protection device can be fixed to the helmet in combination with a visor or with Helmet adapter for hard hat SH-2000