Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Easy finder and probe cable detector
Easy finder and probe cable detector - 1
Easy finder and probe cable detector - 2
Easy finder and probe cable detector - 3
Easy finder and probe cable detector - 4
Easy finder and probe cable detector - 5

For detailed information, other images and documents, please select individual articles from the following table.

Easy finder and probe cable detector

Protected against external voltage (voltage-resistant) up to 120 V
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
  • Six search frequencies

  • High output power

  • Signal supply to active telephone lines (max. 90 V)

  • Locates cables even under plaster

  • Precise wire pair identification

  • Signal LED with filter for interference signals

  • Search depth down to 60 cm (even under plaster)

  • For locating cables and cableways up to 15 km

  • For limiting cable disruptions


Scope of delivery:


  • 1x search signal generator with fully insulated alligator clips, length 25 cm and RJ-11 connector, length 10 cm

  • 1x search signal receiver (probe)

  • 1x carrying case
Notice
  • Always disconnect cables. Risk of damage!

  • Batteries not included in scope of delivery