Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED
Electrician's helmet SH-E 2000-S
Electrician's helmet SH-E 2000-S - 1
Electrician's helmet SH-E 2000-S - 2
Electrician's helmet SH-E 2000-S - 3

For detailed information, other images and documents, please select individual articles from the following table.

Electrician's helmet SH-E 2000-S

Comfortable electrician’s hard hat with internal dial adjustment
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
Helmet shell is completely closed, so suitable for use by electricians


In accordance with EN 397 and EN 50365 (1000 VAC)



Optimum, quick width adjustment


Dial system



Unobstructed upwards view


Short helmet peak



Optimum fit and comfort


6-point textile suspension harness



Compatible with visors and ear defenders


Adapter system and side Euroslot adapters



Tested in line with EN 397 with supplementary requirements


  • Suitable for very low temperatures down to -30°C

  • Protects against weld spatter (MM = molten metal)