Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
HPC Speedcut 4.0 Inox end mill, short, optional, four blades, uneven angle of twist gradient, HA shank
HPC Speedcut 4.0 Inox end mill, short, optional, four blades, uneven angle of twist gradient, HA shank - 1
HPC Speedcut 4.0 Inox end mill, short, optional, four blades, uneven angle of twist gradient, HA shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

HPC Speedcut 4.0 Inox end mill, short, optional, four blades, uneven angle of twist gradient, HA shank

Solid carbide high-performance cutter particularly suitable for machining austenitic stainless steels: Smoothing, rough finishing and roughening with one tool. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Generation 4.0 sets new standards in machining performance.

See product details

Available in 2 versions