Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Engine oil Basic 5W-30

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil Basic 5W-30

Latest, year-round low-friction engine oil for passenger petrol and diesel vehicles, including vehicles with diesel particle filter (DPF) according to exhaust gas standard Euro 4 and service interval extension (Longlife Service).

See product details

Available in 2 versions
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
  • Optimal wear protection

  • Fast oil supply at low temperatures

  • Maximum lubrication reliability at high and low temperatures

  • Cuts oil and fuel consumption and reduces harmful emissions

  • Outstanding engine cleanliness

  • Tested catalytic converter and tried and proven turbo
Notice

Observe the operating instructions of the vehicle and engine manufacturer. The full efficiency and protection of the diesel particle filter are guaranteed only when oils are not mixed!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.