Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Engine oil TRIATHLON® Synthetic 5W-40

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Engine oil TRIATHLON® Synthetic 5W-40

Smooth-running engine oil for optimum engine performance

See product details

Available in 2 versions
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
Excellent protection against wear for a longer engine service life



Safes fuel and reduces emissions



Excellent protection against wear and excellent cold behaviour



Fully synthetic



TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001


  • High level of product safety

  • Comprehensive manufacturer approvals


Only high-quality first raffinates and raw materials are used for TRIATHLON oils


Fulfils key specifications of automotive manufacturers

Notice

Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.

Tested for turbocharging and catalytic converter

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.