Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Pneumatic extended angle grinder DTS 100
Pneumatic extended angle grinder DTS 100 - 1
Pneumatic extended angle grinder DTS 100 - 2
Pneumatic extended angle grinder DTS 100 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic extended angle grinder DTS 100

The long arm and low overall height make it ideal for cutting sheet metal and steel in hard-to-reach places.
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
Ideal for use in tight spaces


Low overall height of the grinding head (just 50 mm)



Comfortable working over extended periods


Thermally insulated handle



Simple, quick disc change


Spindle lock



Tool-free adjustment


Lockable protective hood can be adjusted without tools in eleven different positions and therefore adjusted to suit the specific application.

Notice
  • When used regularly, the oil should be topped up via the compressed air supply every day.

  • Compressed air connection not included in scope of delivery.