Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
External extractor, twin leg, adjustable
External extractor, twin leg, adjustable - 1
External extractor, twin leg, adjustable - 2
External extractor, twin leg, adjustable - 3

For detailed information, other images and documents, please select individual articles from the following table.

External extractor, twin leg, adjustable

The dual depth-adjustable hooks clamp automatically.
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
Can be adjusted to different clamping depths


Suitable for removing discs and wheels on long shafts



Under load, the legs attach even more securely, the greater the pulling force applied


This makes the pulling process particularly secure



Drop-forged cross-beam and hooks



Gas nitrocarburised spindle



Precision-milled feet


Parts being removed are gripped securely and gently