Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Window construction screw, self-drilling, countersunk milling head FEBOS®
Window construction screw, self-drilling, countersunk milling head FEBOS<SUP>®</SUP> - 1
Window construction screw, self-drilling, countersunk milling head FEBOS<SUP>®</SUP> - 2
Window construction screw, self-drilling, countersunk milling head FEBOS<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, self-drilling, countersunk milling head FEBOS®

Steel, zinc plated, blue passivated, PH drive

See product details

Available in 5 versions
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
  • Self-tapping screw thread

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles to the metal reinforcement (up to 2.5 mm) and for fastening fittings to profiles with metal bracing (up to 2.5 mm).
Notice

Please also observe the information on the overview page.