Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Fall arrestor set Elastico W1003 3 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Fall arrestor set Elastico W1003 3 pieces

Complete set comprising safety harness, fall arrest traveller with 15 m rope and storage case
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
Safety harness


  • Maximum freedom of movement and very comfortable to wear thanks to the elastic harness material in the back and shoulder area

  • Tools are quickly at hand thanks to the holding loops on the sides

  • The safety harness is tested and approved for up to 140 kg


Fall arrest traveller


  • The fall arrestor is free-sliding in the direction of ascent and automatically locks in case of a fall

  • With a robust and flexible 11 mm kernmantle rope

  • The fall arrestor is tested and approved for up to 140 kg
Notice
  • If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a screw-lock snap hook

  • If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the screw-lock snap hook of the lanyard

  • When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive