Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Fillet weld grinder KNS 150-E
Fillet weld grinder KNS 150-E - 1
Fillet weld grinder KNS 150-E - 2
Fillet weld grinder KNS 150-E - 3
Fillet weld grinder KNS 150-E - 4
Fillet weld grinder KNS 150-E - 5
Fillet weld grinder KNS 150-E - 6
Fillet weld grinder KNS 150-E - 7
Fillet weld grinder KNS 150-E - 8

For detailed information, other images and documents, please select individual articles from the following table.

Fillet weld grinder KNS 150-E

Ideal for processing areas that are difficult to reach, e.g. weld seams in metal construction, fillet welds on railings and in container construction.
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
Two-stage transmission reduction


Especially high removal rate



Extremely flat design


The design allows grinding areas that are hard to reach on railings, fillet welds and in container construction.



Extension arm


The arm is made from anodised aluminium. Contamination cannot occur if part of the machine comes into contact with the stainless steel workpiece.



Flanges


The flanges are made from stainless steel. They can also support discs with holes of 22, 23 and 25.4 mm.



Winding protective grille


For protecting the motor from abrasion.



Adjustment wheel for preselecting the correct speed


Continuous setting of the optimum speed range for the products being worked. This makes the best use of the product's service life and creates optimum surface results.



Protective hood can be adjusted without tools


Adapted to various applications in a matter of seconds.



Overload protection


Electronic monitoring of the winding temperature. Light signal activated if overload initiated.



Motor with constant electronics and soft start


The 1200 W motor accelerates all work, as the speed remains constant even under load.



Restart protection


The fillet weld grinder does not restart unintentionally after a power failure. This reduces the risk of injury.