Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
REFILLOmat filling system
REFILLOmat filling system - 1
REFILLOmat filling system - 2
REFILLOmat filling system - 3
REFILLOmat filling system - 4
REFILLOmat filling system - 5
REFILLOmat filling system - 6

For detailed information, other images and documents, please select individual articles from the following table.

REFILLOmat filling system

Economical and safe system for automatic refilling of spray cans

See product details

Available in 3 versions
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
Environmentally friendly


due to reduction of waste and absence of toxic propellants



Safety through coded can holders


Only the right can can be used with the associated station.



  • Easy handling

  • Reduction of storage volume in the workshop

  • Cost savings compared to conventional aerosol cans

  • Tested safety through CE certification and testing in accordance with the machinery directive
Notice

For protection against electrostatic discharges and the associated risk of explosion, the REFILLOmat station must be professionally earthed via the enclosed earth cable. Electrostatic discharge can lead to the explosion of solvent vapours. Use ORSYProtec canister cover when using flammable liquids in 20 litre canisters.

The REFILLOmat system is intended for filling REFILLOmat cans with compressed air and active ingredients approved by Würth with appropriate coding or identification. No liability whatsoever is assumed when using third-party agents, solvents or chemicals, as well as when filling REFILLOmat cans with other active ingredients than specified.