Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
First-aid kit for car DIN 13164:2022
First-aid kit for car DIN 13164:2022 - 1
First-aid kit for car DIN 13164:2022 - 2

For detailed information, other images and documents, please select individual articles from the following table.

First-aid kit for car DIN 13164:2022

First-aid kit
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
Scope of delivery:


  • 1 x roll of adhesive plasters DIN 13 019 - A, 5x 2.5 cm

  • 1 x plaster assortment 14 pieces, DIN 13 019

  • 2 x skin wipes

  • 1 x dressing sachet DIN 13 151 - K

  • 2 x dressing sachets DIN 13 151 - M

  • 1 x dressing sachet DIN 13 151 - G

  • 1 x bandage DIN 13 152 - A

  • 2 x face masks Type 1 DIN EN 14683

  • 3 x elasticated bandages DIN 61 631 - MB - 8 rayon/cotton 8 cm x 4 m

  • 2 x elasticated bandages DIN 61 631 - MB - 6 rayon/cotton 6 cm x 4 m

  • 3 x compresses 100 x 100 mm; 1x 2 pcs; paper in accordance with DIN 58953-2

  • 1 x triangular bandage DIN 13 168 - D

  • 1 x pair of scissors DIN 58 279 - A 145

  • 1 x thermal blanket gold/silver 1600 x 2100 mm

  • 4 x disposable gloves

  • 1 x first aid brochure 6 languages

  • 1 x contents list
Notice

The content complies with the current DIN 13164:2022