Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Fixanchor W-FA/A4
Fixanchor W-FA/A4 - 1
Fixanchor W-FA/A4 - 2
Fixanchor W-FA/A4 - 3
Fixanchor W-FA/A4 - 4
Fixanchor W-FA/A4 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FA/A4

Fixanchors for standard applications in uncracked concrete and anchors in a redundant non-structural system in cracked concrete (size M6). A4 stainless steel

See product details

Available in 27 versions
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
  • Very flexible application thanks to three effective anchorage depths

  • Small spacings and edge distances

  • Time-saving push-through installation
Proof of Performance
  • European Technical Assessment ETA-02/0001 for individual fixing point, option 7, uncracked concrete: Static or quasi-static action (M6-M20)

  • European Technical Assessment ETA-06/0162 for anchors in a redundant non-structural system in non-load-bearing systems, cracked and uncracked concrete, size M6

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162, size M6 only)
Application area
Heavy steel structures
Fence systems
Post support bracket
Drill the hole
Clean the drill hole
Knock in anchor with mason's mallet or machine setting tool
Apply torque
  • European Technical Assessment ETA-02/0001 for individual fixing point, option 7, uncracked concrete: Static or quasi-static action (M6-M20)

  • European Technical Assessment ETA-06/0162 for anchors in a redundant non-structural system in non-load-bearing systems, cracked and uncracked concrete, size M6

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162, size M6 only)