Female thread fixing bolt anchor W-FA-IG/A4
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
- Small bore diameter = anchor Ø
- Specified torque applied for safe installation
Notice
For non-safety-relevant medium-weight mountings
Application area
- The low-cost fixing bolt anchor with female thread for compression zones
- For use in concrete ≥ C 20/25 – C 50/60
- Suitable for fastening metal structures, metal profiles, foot plates, brackets, railings, grating, machines, purlins, supports, cable racks, ventilation systems etc.
- Especially suitable for smooth, quick assembly in concrete, achieves incredibly high recommended loads
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!