Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Applicator pad - super soft
Applicator pad - super soft - 1
Applicator pad - super soft - 2
Applicator pad - super soft - 3
Applicator pad - super soft - 4
Applicator pad - super soft - 5
Applicator pad - super soft - 6
Applicator pad - super soft - 7

For detailed information, other images and documents, please select individual articles from the following table.

Applicator pad - super soft

For gently spreading waxes, seals and lotions without damaging surfaces
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
  • The super soft sponge material ensures optimal results in professional car care and enhancement.

  • The pad is suitable for universal use. Ideal for applying and incorporating a wide range of care and sealing products.

  • It fits comfortably in the hand, is very flexible and can therefore be used in the smallest nooks and crannies.

  • Washable - can be re-used.
Notice
  • Store in a dust-free location

  • Machine washable up to 40°C
Application area