Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

4 Post lift

For detailed information, other images and documents, please select individual articles from the following table.

4 Post lift

4 post lift is used in most automotive workshops for mechanical, electical, body or alignment work.
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
  • Homologated and certified product according to European Directive EN1493:2010

  • Mechanical synchronization driven by steel cables

  • Mechanical lock with automatic engagement and air-operated release

  • Bolted-on alignment kit, jacking beam or turntables to be ordered for optional

  • Possible to be driven off either from rear or front if drive-on ramps installed on front.

  • Pressure overload valve equipped in power unit

  • 24V safety control
Notice

This product requires site inspection and installation, it is recommended to contact Wurth service team before purchasing.

Jacking beam can be added

1 Year Warranty


on issues of material and production