Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Full-vision goggles FS503
Full-vision goggles FS503 - 1
Full-vision goggles FS503 - 2
Full-vision goggles FS503 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Full-vision goggles FS503

Elegant and timeless full-vision goggles with subdued colouring
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
Perfect view with a perfect fit


  • The panoramic lens guarantees excellent peripheral vision

  • Suitable for every head size and comfortable to wear due to the extra-wide adjustable head strap

  • Suitable for narrow and wide head shapes


Scratch-resistant on the outside and anti-fog coating on the inside



Excellent air circulation with simultaneous protection


  • Indirect ventilation allows air circulation inside the goggles

  • At the same time, it protects against splashes and coarse dust


Can be worn in combination with respiratory protection