Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Plastic funnel set 4 pieces
Plastic funnel set 4 pieces - 1
Plastic funnel set 4 pieces - 2
Plastic funnel set 4 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Plastic funnel set 4 pieces
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
Scope of delivery:


1x plastic funnel dia. 50, h=60 mm; 1x plastic funnel dia. 70, h=75 mm; 1x plastic funnel dia. 90, h=90 mm; 1x plastic funnel dia. 115, h=100 mm



  • Resistant to oil and fuel

  • Durable plastic material

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.