For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Ideal for repair work without using electrical current
- Manageable, non-bulky tool
- Powered by butane gas (lighter)
- Piezo ignition, reaches working temperature within 20 seconds
- For soldering (soft soldering), shrinking thermo-shrinking cable sheaths, cutting synthetic materials and small strong brazing jobs
- Temperature controlled by adjusting the gas valve opening
- Supplied in a sturdy plastic case
Cleaning sequence:
- Remove the protective outer cap
- Remove the front part of the soldering iron by unscrewing the black plastic ferrule in an anti-clockwise direction
- Insert a thin object with max. Ø 2 mm (e.g. wire nail, needle, screwdriver etc.) into the INOX steel hole in the stalk and unscrew it in an anti-clockwise direction
- Use pliers to remove the gas guiding nozzle
- Remove the gelatinous gas residue from the inside of the stalk and then check that the passage is clear
- Clean the seat of the gas guide nozzle. Replace the gas guide nozzle with a spare part if damaged and reinstall all parts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!