Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
CERALINE grinding disc Longlife & Speed for steel and stainless steel
CERALINE grinding disc Longlife & Speed for steel and stainless steel - 1
CERALINE grinding disc Longlife & Speed for steel and stainless steel - 2
CERALINE grinding disc Longlife & Speed for steel and stainless steel - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

CERALINE grinding disc Longlife & Speed for steel and stainless steel

High-performance, resin-bonded, fibre-reinforced grinding disc with extremely long service life, maximum and extremely fast material removal rate

See product details

Available in 2 versions
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
  • Cool sanding

  • Low contact pressure

  • Extremely low susceptibility to breakage

  • Minimal dimension and imbalance tolerances

  • Free from iron, chlorine and sulphur (≤ 0.1 %)
Notice
  • Store in a dry place, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Only use undamaged discs

  • Ensure proper contact pressure

  • For further information, please refer to the package insert

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)