Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Rough grinding disc Zirco plus

For detailed information, other images and documents, please select individual articles from the following table.

Rough grinding disc Zirco plus

The rough grinding disc for extremely high removal power. Bi-layer technology with an extremely high concentration of zirconium. This ensures outstanding removal of materials. Highly aggressive for increased working comfort. Long service life.

See product details

Available in 2 versions
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
  • Resin-bonded, fibre-reinforced high-performance rough grinding disc

  • For free-hand grinding with electric or compressed air angle grinders

  • Extremely resistant to fractures

  • Minimal weight and unbalance tolerances

  • Circumferential speed max. 80 m/s

  • Free of iron, chlorine and sulphur (7 0.1%)

Complies with the highest safety requirements of European Standard EN 12413 and the OSA.