Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Grinding disc For steel

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Grinding disc For steel

Synthetic resin-bonded, fibre-reinforced standard rough grinding disc with very good performance values.

See product details

Available in 4 versions
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
  • High breakage resistance

  • Wheel with medium hardness
Notice
  • Storage: Dry, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Work only with undamaged discs

  • Ensure correct contact pressure

Complies with the highest safety requirements of European Standard EN 12413.