Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED
Twist drill bit HSCo DIN 345 Type RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCo DIN 345 Type RN

The powerful, stainless steel morse taper drill bit for box column drills for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general, broad applications in steel up to 1,200 N/mm² and in cast iron.

See product details

Available in 6 versions
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
Precise tapping without centring, even on curved surfaces


Optimised split point



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits


Vapour-plated surface



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze