Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
HSS sheet metal conical drill bit With two cutting edges

For detailed information, other images and documents, please select individual articles from the following table.

HSS sheet metal conical drill bit With two cutting edges
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
  • For centring, tapping and drilling out holes up to 20 mm

  • Mechanical locking by means of recess in the hexagonal shank with ball/snap ring

  • Hexagonal shank enables quick tool changes

  • Sharp cutting edges and a long service life through axial and radial relief grinding with CBN (cubical boron nitride)

  • Desired drilling hole diameter easy to identify thanks to laser scale

  • No pre-drilling or countersinking required
Notice

Increase service life and cutting performance using drilling and cutting oil or cutting paste