Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Tapping and chipping hammer BMH 32-XE
Tapping and chipping hammer BMH 32-XE - 1
Tapping and chipping hammer BMH 32-XE - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tapping and chipping hammer BMH 32-XE

Robust hammer drill and chipping hammer with SDS-plus drive arbour for drilling diameters up to 32 mm in concrete

See product details

Available in 2 versions
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
Rapid drilling progress and extremely smooth running


The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.



Eliminates the need for an additional chipping hammer in many cases


Chisel function with 4.2-joule impact power



Effortless work


The 24 lockable chisel settings allow adjustment to any working angle.