Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Electric hand-held circular saw HKS 86-2
Electric hand-held circular saw HKS 86-2 - 1
Electric hand-held circular saw HKS 86-2 - 2
Electric hand-held circular saw HKS 86-2 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Electric hand-held circular saw HKS 86-2

86-mm cutting depth for quick and easy sawing work
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
High level of tractive power; optimum cutting results


The powerful motor and low-vibration operation guarantee good cutting results, even when used under tough conditions. The device is well-balanced in design, boasting an optimum weight/performance ratio.



Safe method of working


The additional hand grip enables safe two-handed operation.



High-quality product


The robust saw shoe is made from warp-resistant steel; the high-quality protective cover is made from diecast aluminium.



Easy to replace saw blades


The spindle lock enables the saw blade to be replaced in a quick and simple process.



Inclination can be set quickly and accurately up to 45 degrees