Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hand tap cassette HSS, DIN 352 21 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Hand tap cassette HSS, DIN 352 21 pieces

Consisting of a taper tap (form A), a second tap (form D) and third tap (form C) in the dimensions M3-M12 for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²