Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Warning adhesive tape, non-slip, standard
Warning adhesive tape, non-slip, standard - 1
Warning adhesive tape, non-slip, standard - 2

For detailed information, other images and documents, please select individual articles from the following table.

Warning adhesive tape, non-slip, standard

Anti-slip warning markings for marking hazardous areas and as
slip prevention in indoor and weather-protected outdoor areas
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
Self-adhesive and easy to apply


  • Can be walked on immediately after applying


For medium to high traffic areas


  • R13 non-slip rating in accordance with DIN EN 16165

  • Prevents slipping and falling accidents


Aluminium oxide grit, which is firmly bonded to a PVC base material with acrylic resin


  • Durable and tear-resistant

  • Waterproof, chemical-resistant and mineral oil-resistant


With silicone paper

Notice
  • Yellow-black tape for permanent hazard points and obstacles

  • The butyl primer should be used outdoors. This significantly increases the adhesive strength of an adhesive tape on all surfaces.

  • The adhesion surface must be dry and free from grease and dust.