Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Heavy-duty castor with fixed holder
Heavy-duty castor with fixed holder - 1
Heavy-duty castor with fixed holder - 2
Heavy-duty castor with fixed holder - 3

For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty castor with fixed holder

Polyurethane tyres, cast core
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
  • Ball bearing hub

  • Strength: 95±3 Shore A

  • High load-bearing capacity

  • Temperature resistance from -20°C to +80°C

  • Excellent sliding properties and elasticity

  • Good resistance to wear and tear

  • Heavy-duty, electrolytically galvanised sheet steel housing

  • Double ball collar with grease lubrication

  • Dust protection ring

Specified dimensions not binding. Subject to technical changes!